Plastic Drain Tap, Nominal Width 18mm, Incl. Lock Nut And Gasket

Order Code: ZT2714440S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£20.895%
10 +£19.7910%


Description

Plastic drain tap, nominal width 18 mm, incl. lock nut and gasket. Supplied = assembled. Material = plastic. Nominal width = 18 mm. Product type = accessories. Plastic drain tap with lock nut. Nominal diameter (DN) 18 mm.

Specifications for Plastic Drain Tap, Nominal Width 18mm, Incl. Lock Nut And Gasket
  • Product Type
    Accessories
  • Material
    Plastic
  • Supplied
    Assembled
  • Nominal Width
    18mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome