Pneumatic wheel Plate Fixed Castor 400mm 300kg Load BZFPCF400MRBD

Order Code: ZT2615249S

£109.99 Inc VAT (20%)


Description

Fabricated fixed castor with a top plate fixing fitted with a 4 ply black diamond pattern pneumatic tyre with a steel disc centre with roller bearings. Wheel diameter 400, tread width 100mm, overall height 480mm, plate size 150mm x 150mm, hole centres 105mm x 80mm. Load capacity 300kg.at max speed 4KPH, for non-towing applications please note we manufacture to order and therefore a 24 hour delivery may not be possible.

See full description
Specifications for Pneumatic wheel Plate Fixed Castor 400mm 300kg Load BZFPCF400MRBD
  • MFR Part No.
    BZFPCF400MRBD
  • Tread Width
    100mm
  • Wheel Diameter
    400mm
  • Load Capacity
    300kg
  • Product Type
    Fixed Castor
  • Overall Height
    480mm
  • Fixing Hole Centres
    105mm x 80mm
  • Plate Size
    150mm x 150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome