Polypropylene Plate Swivel Castor 50mm 40kg Load BZA50PLLP

Order Code: ZT2612423S

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%


Description

Pressed steel swivel castor with top plate fixing fitted with a black polypropylene wheel with plain bore. Wheel diameter 50mm, tread width 17mm, overall height 72mm, plate size 60mm x 60mm, hole centres 46mm x 46. Load capacity 40kg

Specifications for Polypropylene Plate Swivel Castor 50mm 40kg Load BZA50PLLP
  • MFR Part No.
    BZA50PLLP
  • Fixing Hole Centres
    46mm x 46mm
  • Product Type
    Swivel Castor
  • Overall Height
    72mm
  • Load Capacity
    40kg
  • Wheel Material
    Polypropylene
  • Tread Width
    17mm
  • Wheel Diameter
    50mm
  • Mount Type
    Top Plate
  • Plate Size
    60mm x 60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome