Rigid Castor Rubber Wheel 75mm

Order Code: ZT4947261S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Smiths Ironmongery Rigid Castor Rubber Wheel 75mm Wheel dia. 75mm Max. load: 90kg Plate Dimensions: L: 124mm x W: 62mm Product height: 96mm

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Rigid Castor Rubber Wheel 75mm
  • Wheel Diameter
    75mm
  • Product Type
    Rigid Castor Rubber Wheel
  • Wheel Material
    Rubber
  • Max Load
    90kg
  • Fixing Plate Size
    124mm x 62mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome