Solid Rubber Tyre On Sheet Steel Rim, Roller Bearings, Wheel Ø X Width 380 X 80mm

Order Code: ZT2706432S

£119.99 Inc VAT (20%)


Description

Solid rubber tyre on sheet steel rim, roller bearings, wheel x width 380 x 80 mm. Supplied = assembled. Structure = wheel. Wheel material = standard solid rubber. Material of rim = sheet steel, bright zinc plated. Wheel diameter = 380 mm. Max. load at 4 km/h = 350 kg. Wheel width = 80 mm. Wheel bearing = roller bearing. Temperature resistance = -5 °C to +60 °C. Hub length = 88 mm. Hub bore = 25 mm. Shore hardness = 85 3 A. Product type = wheels. On sheet steel rim. For light to medium duty requirements. Very quiet on hard floors. Hardness 85 3 Shore A. Temperature resistant from -5 °C to +60 °C. Also available as electrically conductive models on request.

See full description
Specifications for Solid Rubber Tyre On Sheet Steel Rim, Roller Bearings, Wheel Ø X Width 380 X 80mm
  • Product Type
    Wheels
  • Wheel Diameter
    380mm
  • Wheel Bearing
    Roller Bearing
  • Rim Material
    Sheet Steel, Bright Zinc Plated
  • Supplied
    Assembled
  • Wheel Material
    Standard Solid Rubber
  • Wheel Width
    80mm
  • Load at 4 km/h
    350kg
  • Hub Length
    88mm
  • Temperature Resistance
    5°C To +60°C
  • Hub Bore
    25mm
  • Shore Hardness
    85 ±3 A
  • Castor Type
    Wheel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome