Solid Rubber Wheel, Plastic Rim, Roller Bearings, Wheel Ø X Width 200 X 50mm

Order Code: ZT2715531S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Solid rubber wheel, plastic rim, roller bearings, wheel x width 200 x 50 mm. Supplied = assembled. Structure = wheel. Wheel material = solid rubber. Material of rim = plastic. Wheel diameter = 200 mm. Max. load at 4 km/h = 205 kg. Wheel width = 50 mm. Wheel bearing = roller bearing. Temperature resistance = -5 °C to +60 °C. Hub length = 58 mm. Hub bore = 20 mm. Shore hardness = 85 3 A. Product type = wheels. On plastic rims. For light to medium duty requirements. Very quiet on hard floors. Hardness 85 3 Shore A. Temperature resistant from -5 °C to +60 °C.

See full description
Specifications for Solid Rubber Wheel, Plastic Rim, Roller Bearings, Wheel Ø X Width 200 X 50mm
  • Product Type
    Wheels
  • Wheel Diameter
    200mm
  • Wheel Bearing
    Roller Bearing
  • Wheel Material
    Solid Rubber
  • Rim Material
    Plastic
  • Supplied
    Assembled
  • Wheel Width
    50mm
  • Load at 4 km/h
    205kg
  • Shore Hardness
    85 +/- 3 A
  • Hub Length
    58mm
  • Temperature Resistance
    5°C To +60°C
  • Hub Bore
    20mm
  • Castor Type
    Wheel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome