Solid Rubber Wheel, Roller Bearing, Sheet Steel Rim, Wheel Ø X Width 160 X 40mm

Order Code: ZT2715286S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£44.154%
10 +£42.318%


Description

Solid rubber wheel, roller bearing, sheet steel rim, wheel x width 160 x 40 mm. Supplied = assembled. Structure = wheel. Wheel material = solid rubber. Material of rim = sheet steel, bright zinc plated. Wheel diameter = 160 mm. Max. load at 4 km/h = 135 kg. Wheel width = 40 mm. Wheel bearing = roller bearing. Temperature resistance = -5 °C to +60 °C. Hub length = 58 mm. Hub bore = 20 mm. Shore hardness = 85 3 A. Product type = wheels. On sheet steel rims. For light to medium duty requirements. Very quiet on hard floors. Hardness 85 3 Shore A. Temperature resistant from -5 °C to +60 °C.

See full description
Specifications for Solid Rubber Wheel, Roller Bearing, Sheet Steel Rim, Wheel Ø X Width 160 X 40mm
  • Product Type
    Wheels
  • Wheel Diameter
    160mm
  • Wheel Bearing
    Roller Bearing
  • Rim Material
    Sheet Steel, Bright Zinc Plated
  • Wheel Material
    Solid Rubber
  • Supplied
    Assembled
  • Wheel Width
    40mm
  • Load at 4 km/h
    135kg
  • Temperature Resistance
    5°C To +60°C
  • Hub Bore
    20mm
  • Shore Hardness
    85 ±3 A
  • Hub Length
    58mm
  • Castor Type
    Wheel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome