Spring Castor Rubber Swivel Braked Castor 100mm 16kg BZRA100VGRSPR16SWB

Order Code: ZT2615828S

£18.99 Inc VAT (20%)


Description

Pressed steel swivel castor with a 16kg sprung loaded unit fitted with a grey thermoplastic rubber tyre on polypropylene centred wheel with a Plain Bore and total lock brake. Wheel diameter 100mm, tread width 24mm, overall height 124mm with a Load capacity 16kg.

Specifications for Spring Castor Rubber Swivel Braked Castor 100mm 16kg BZRA100VGRSPR16SWB
  • MFR Part No.
    BZRA100VGRSPR16SWB
  • Diameter
    100mm
  • Overall Height
    124mm
  • Tread Width
    24mm
  • Wheel Material
    Polypropylene
  • Product Type
    Swivel Castor
  • Material
    Pressed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome