Steel And Gas Cylinder Truck, For 1 Steel Cylinder, Content 40 L, Solid Rubber Tyres

Order Code: ZT2725581S

£299.99 Inc VAT (20%)


Description

Steel and gas cylinder truck, for 1 steel cylinder, content 40 l, solid rubber tyres. Supplied = assembled. Number of cylinders = 1 pcs. For cylinder capacity = 40 l. For cylinder diameter = 140 - 250 mm. Height = 1140 mm. Width = 485 mm. Max. load = 150 kg. Material = steel. Finish = powder coated. Colour = light blue RAL 5012. Wheel type = solid rubber tyres. Wheel diameter = 200 mm. Wheel bearing = roller bearing. Product type = steel cylinder trucks. Transport steel and gas cylinders safely and store them where they are easy to access using cylinder securing mechanism. Easy to move due to wheels with roller bearings. Safety handles with knuckle guards. Sustainable use due to guaranteed availability of spare parts for all components. Completely pre-assembled and ready for immediate use. High quality powder coated steel construction in light blue RAL 5012. Cylinders can be secure for safe transport. For one 40 litre steel cylinder. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Steel And Gas Cylinder Truck, For 1 Steel Cylinder, Content 40 L, Solid Rubber Tyres
  • Product Type
    Steel Cylinder Trucks
  • Wheel Bearing
    Roller Bearing
  • Wheel Diameter
    200mm
  • Colour
    Light Blue
  • Supplied
    Assembled
  • Material
    Steel
  • Wheel Type
    Solid Rubber Tyres
  • Width
    485mm
  • Height
    1140mm
  • For Cylinder Diameter
    140 - 250mm
  • Finish
    Powder-coated
  • Number of Cylinders
    1
  • For Cylinder Capacity
    40L
  • Load Capacity
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome