Steel And Gas Cylinder Truck, For 2 Steel Cylinders, Content 10 L, Solid Rubber Tyres

Order Code: ZT2731949S

£399.99 Inc VAT (20%)


Description

Steel and gas cylinder truck, for 2 steel cylinders, content 10 l, solid rubber tyres. Supplied = assembled. Number of cylinders = 2 pcs. For cylinder capacity = 10 l. For cylinder diameter = 140 mm. Height = 1050 mm. Width = 580 mm. Max. load = 150 kg. Material = steel. Finish = powder coated. Colour = light blue RAL 5012. Wheel type = solid rubber tyres. Wheel diameter = 200 mm. Wheel bearing = roller bearing. Product type = steel cylinder trucks. Transport steel and gas cylinders safely and store them where they are easy to access using cylinder securing mechanism. Easy to move due to wheels with roller bearings. Safety handles with knuckle guards. Sustainable use due to guaranteed availability of spare parts for all components. Completely pre-assembled and ready for immediate use. High quality powder coated steel construction in light blue RAL 5012. Cylinders can be secure for safe transport. For two 10 litre steel cylinders. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Steel And Gas Cylinder Truck, For 2 Steel Cylinders, Content 10 L, Solid Rubber Tyres
  • Product Type
    Steel Cylinder Trucks
  • Wheel Diameter
    200mm
  • Wheel Bearing
    Roller Bearing
  • Colour
    Light Blue
  • Supplied
    Assembled
  • Material
    Steel
  • Wheel Type
    Solid Rubber Tyres
  • Width
    580mm
  • Height
    1050mm
  • Number of Cylinders
    2
  • For Cylinder Diameter
    140mm
  • Finish
    Powder-Coated
  • Load Capacity
    150kg
  • For Cylinder Capacity
    10L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome