Steel Welded Heavy Duty Fixed Double Castor Wheel X Width 80 x 45 mm Max. Load 360 kg

Order Code: ZT4131120S

£379.99 Inc VAT (20%)


Description

Steel welded heavy duty fixed double castor, wheel Ø x width 80 x 45 mm, max. load 360 kg. Supplied = assembled. Wheel material = rubber. Material of rim = nylon. Max. load at 4 km/h = 360 kg. Type of mounting = with top plate. Wheel width = 45 mm. Overall height = 115 mm. Wheel bearing = ball bearing. Fixed castor plate dimensions = 140x110 mm. Solid welded steel construction, electrolytically zinc plated, blue passivated, Cr6 free. Tyres: high quality Blickle EasyRoll elastic solid rubber in smooth running quality, hardness 65 Shore A. Wheel body: high quality nylon 6, does not break. Chemical resistance to many aggressive media, but not to oils. Temperature resistance: -20 °C to +80 °C, reduced max. load above +60 °C. Fixed castors: long side of the plate parallel to wheel axle. Steel welded heavy duty fixed double castor. Heavy duty wheel with Blickle EasyRoll elastic solid rubber tyres, with steel wheel body.

See full description
Specifications for Steel Welded Heavy Duty Fixed Double Castor Wheel X Width 80 x 45 mm Max. Load 360 kg
  • Product Type
    Fixed Double Castor Wheel
  • Wheel Diameter
    80mm
  • Overall Height
    115mm
  • Mounting Type
    With Top Plate
  • Rim Material
    Nylon
  • Wheel Material
    Rubber
  • Wheel Width
    45mm
  • Wheel Bearing
    Ball Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome