Swivel And Fixed Castor Set, 1 Swivel Stop, Overall Height 125mm, Ø100mm

Order Code: ZT2742926S

£399.99 Inc VAT (20%)


Description

Swivel and fixed castor set, 1 swivel stop, overall height 125 mm, 100 mm. Supplied = assembled. Wheel fittings = 2 swivel castors with 1 x stops, 2 fixed castors. Wheel diameter = 100 mm. Overall height = 125 mm. Material = nylon. Product type = accessories for tilting/hinged bottom skips. Swivel and fixed castor set for mini tilting skips and mini skips for metal swarf.

Specifications for Swivel And Fixed Castor Set, 1 Swivel Stop, Overall Height 125mm, Ø100mm
  • Overall Height
    125mm
  • Wheel Diameter
    100mm
  • Material
    Nylon
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome