Swivel Castor Rubber Wheel 75mm

Order Code: ZT4947086S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Smiths Ironmongery Swivel Castor Rubber Wheel 75mm Wheel dia. 75mm Max. load: 80kg Plate Dimensions: L: 105mm x W: 80mm Product height: 96mm

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Swivel Castor Rubber Wheel 75mm
  • Wheel Diameter
    75mm
  • Wheel Material
    Rubber
  • Fixing Plate Size
    105mm x 80mm
  • Max Load
    80kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome