Thermoplastic Plate Swivel Castor 200mm 500kg Load BZSPH200TP3/HT

Order Code: ZT2619669S

£89.99 Inc VAT (20%)


Description

Pressed steel swivel castor with a top plate fixing fitted with black thermoplastic wheel with a plain bore. Wheel diameter 200mm, tread width 50mm, top plate 135mm x 110mm, hole centres 105mm x 80/75mm overall height 238mm Load capacity 600kg. temperature range up to 200oc

Specifications for Thermoplastic Plate Swivel Castor 200mm 500kg Load BZSPH200TP3/HT
  • MFR Part No.
    BZSPH200TP3/HT
  • Top Plate Dimensions
    135mm x 110mm
  • Wheel Material
    Thermoplastic
  • Product Type
    Swivel Castor
  • Load Capacity
    500kg
  • Overall Height
    238mm
  • Mount Type
    Top Plate
  • Wheel Diameter
    200mm
  • Tread Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome