Transport tray, solid rubber wheels, 200 x 50 mm, tray, plastic. Supplied = assembled. Capacity = 90 l. Material = plastic. Colour = patina green RAL 6000. Wheel type = solid rubber. Wheel bearing = roller bearing. Max. load = 150 kg. Wheel width = 50 mm. Wheel diameter = 200 mm. Weight = 13.5 kg. Product type = wheelbarrows. The transport tray solves transport tasks for which a low loading height is important. Holds a 90 litre load.