Wheel, Black Rubber Tyre 200MM Dia

Order Code: ZT3078372S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

Bearing Type: Roller.
Bore mm: 25.
Centre Material: Pressed steel.
Hub Width mm: 58.
Load Capacity kg: 205.
Product Type: Steel centre.
Tread Width mm: 50.
Tyre Colour: Black.
Wheel Diameter mm: 200.
Wheel Material: Rubber tyred.Roller bearing.

See full description
Specifications for Wheel, Black Rubber Tyre 200MM Dia
  • Wheel Diameter
    200mm
  • Wheel Material
    Rubber tyred
  • Tread Width
    50mm
  • Tyre Colour
    Black
  • Bore
    25mm
  • Hub Width
    58mm
  • Load Capacity
    205kg
  • Centre Material
    Pressed steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome