Wheel, Black Rubber Tyre 200mm Diameter - 20mm Bore

Order Code: ZT3076637S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Bearing Type: Roller.
Bore mm: 20.
Centre Material: Pressed steel.
Hub Width mm: 58.
Load Capacity kg: 205.
Product Type: Steel centre.
Tread Width mm: 50.
Tyre Colour: Black.
Wheel Diameter mm: 200.
Wheel Material: Rubber tyred.Roller bearing.

See full description
Specifications for Wheel, Black Rubber Tyre 200mm Diameter - 20mm Bore
  • Wheel Diameter
    200mm
  • Wheel Material
    Rubber tyred
  • Bore
    20mm
  • Tyre Colour
    Black
  • Centre Material
    Pressed steel
  • Hub Width
    58mm
  • Load Capacity
    205kg
  • Tread Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome