Wheel Chock Moulded Rubber Black 330114

Wheel Chock Moulded Rubber Black 330114

Order Code: ZT1551150S

£109.99 Inc VAT (20%)


Description

This wheel chock is made from moulded rubber and prevents the unwanted rolling of your hand trucks and vehicles. With a wedged design it is easy to add under the wheel and includes a safety grip to provide maximum adhesion between the wheel and the chock. This product is suitable for restraining a 40ft container lorry.
Wheel chock to ensure secure parking
Wedged design is easy to use
Gripping surface provides adhesion between
Suitable for restraining a 40ft container lorry
Dimensions: 270x190x190mm
Colour: Black

See full description
Specifications for Wheel Chock Moulded Rubber Black 330114
  • Weight
    5.75kg
  • MFR Part No.
    SBY13705
  • Product Type
    Wheel Chock
  • Wheel Material
    Rubber
  • Material
    Moulded Rubber
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome