Wheel Chock Moulded Rubber

Order Code: ZT3076641S

£139.99 Inc VAT (20%)


Description

Height mm: 190.
Length mm: 270.
Material: Rubber.
Type: Wheel chock.
Width mm: 190.Ensure safe and secure parking of all vehicles. Safety grip for maximum adhesion between wheel and chock. Anti-theft chain available. Suitable for restraining a 40ft container lorry.

See full description
Specifications for Wheel Chock Moulded Rubber
  • Material
    Rubber
  • Width
    190mm
  • Length
    270mm
  • Height
    190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome