Wheel, Polypropylene Centre 200mm Diameter Rubber Tyre, Plain

Order Code: ZT3076796S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Bearing Type: Plain.
Bore in: 1.
Bore mm: 25.4.
Centre Material: Polypropylene.
Hub Width mm: 51.
Load Capacity kg: 200.
Product Type: Plastic centre.
Tread Width mm: 50.
Wheel Diameter mm: 200.
Wheel Material: Rubber tyred.1" dia. bore. Plain or roller bearing. Hub width 51mm.

See full description
Specifications for Wheel, Polypropylene Centre 200mm Diameter Rubber Tyre, Plain
  • Wheel Diameter
    200mm
  • Wheel Material
    Rubber tyred
  • Load Capacity
    200kg
  • Hub Width
    51mm
  • Tread Width
    50mm
  • Centre Material
    Polypropylene
  • Bore
    25.4mm
    1in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome