Anti-theft Roll Container, Non-Transparent, Blue

Order Code: ZT2704203S

£1,699.99 Inc VAT (20%)


Description

Anti-theft roll container, non-transparent, blue. Supplied = assembled. Width = 724 mm. Depth = 815 mm. Height = 1800 mm. Finish = zinc plated by galvanization. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polypropylene. Wheel diameter = 108 mm. Wheel bearing = roller bearing. Transport dolly material = HDPE plastic. Transport dolly colour = gentian blue. Material of mesh = steel. Mesh height = 1800 mm. Internal width = 660 mm. Internal depth = 750 mm. Internal height = 1585 mm. Mesh size = 50x50 mm. Number of doors = 1 pcs. Roll container model = 5-sided. Store valuables securely. Lockable. Closed on all sides with screen made of grey plastic panels. Anti-theft container on plastic panel. Body with 2 x side mesh panels, 1 x rear panel, 1 x cover and 1 x door, effective height approx. 1585 mm. Plastic transport dolly LxW 724 x 815 mm, with 2 reinforcements, door with bolt lock (padlock not included) Interior optionally available empty or with folding intermediate shelf.

See full description
Specifications for Anti-theft Roll Container, Non-Transparent, Blue
  • Roll Container Model
    5-sided
  • Supplied
    Assembled
  • Mesh Material
    Steel
  • Mesh Height
    1800mm
  • Mesh Size
    50x50mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Depth
    815mm
  • Internal Width
    660mm
  • Internal Height
    1585mm
  • Wheel Type
    Polypropylene
  • Internal Depth
    750mm
  • Width
    724mm
  • Wheel Diameter
    108mm
  • Height
    1800mm
  • Finish
    Zinc Plated By Galvanization
  • Dolly Material
    HDPE Plastic
  • Number of Doors
    1
  • Transport Dolly Colour
    Gentian Blue
  • Wheel Bearing
    Roller Bearing