Gas Cylinder Rack, For 2 Steel Cylinders, With 40 L Cylinder Capacity

Order Code: ZT2725677S

£319.99 Inc VAT (20%)


Description

Gas cylinder rack, for 2 steel cylinders, with 40 l cylinder capacity. Supplied = assembled. Material = steel. Finish = powder coated. For cylinder diameter = 230 mm. Height = 1000 mm. Width = 350 mm. Colour = light blue RAL 5012. Length = 550 mm. For cylinder capacity = 40 l. Number of cylinders = 2 pcs. Product type = gas cylinder stands. For two steel cylinders. Bore holes for wall mounting. Safety chain. For 40 litre cylinders, 230 mm. Powder coated as standard in light blue RAL 5012. Height x width x depth 1000 x 550 x 350 mm. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Gas Cylinder Rack, For 2 Steel Cylinders, With 40 L Cylinder Capacity
  • Colour
    Flame Red
  • Product Type
    Gas Cylinder Stands
  • Supplied
    Assembled
  • Material
    Steel
  • Height
    1000mm
  • Length
    550mm
  • Width
    350mm
  • Number of Cylinders
    2
  • For Cylinder Diameter
    230mm
  • Finish
    Powder-coated
  • For Cylinder Capacity
    40L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome