Gorilla Roll Cage - Z/GR/RCAGE

Order Code: ZT3609141S

£599.99 Inc VAT (20%)


Description

This roll pallet is a very heavy duty cage which can also be locked for security. The substantial base is covered with 2mm sheet steel and is fitted with forklift sleeves. Its large footprint of 750mm x 1700mm can hold oversize product and heavy loads.

This mobile roll pallet is a 4 sided unit with a lid and was originally made for storing rolls of fabric. There are vertical bars on the 2 long sides, a sheet steel face at the far end and a mesh infilled front door fitted with a locking sliding bolt. The wheels and castors are again heavy duty items with a polyurethane tyred wheel, 2 fixed and 2 swivel and brake castor configuration. The heavy duty roll cage is in a powdercoated finish of green.

The roll cage is manufactured from prime ERW-grade mild steel with joints welded for outstanding strength and durability.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Gorilla Roll Cage - Z/GR/RCAGE
  • Material
    Sheet Steel
    Mild Steel
  • Wheel Type
    Polyurethane
  • Product Type
    Roll Cage

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome