Roll Container, 5-sided, Anti-Theft Protection

Order Code: ZT2705752S

£1,099.99 Inc VAT (20%)


Description

Roll container, 5-sided, anti-theft protection. Supplied = pre-assembled, final assembly by customer. Width = 720 mm. Depth = 810 mm. Height = 1630 mm. Finish = zinc plated by galvanization. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = plastic. Wheel diameter = 100 mm. Material of mesh = steel. Mesh height = 1450 mm. Internal width = 655 mm. Internal depth = 755 mm. Mesh size = 50x50 mm. Mesh size of base = 50x150 mm. Number of doors = 1 pcs. Roll container model = 5-sided. Safe transport of goods and form-fit loading due to mesh panels on 5 sides. Ready for use straight away as it is delivered assembled. Practical and versatile due to side panels for insertion. Zinc plating increases the level of corrosion protection. Mesh walls, extra stable tubular steel construction with welded struts. Side panels can be plugged into the transport dolly, simply, quickly and safely. Electrolytically zinc plated in blue. Wheels 2 swivel castors and 2 fixed castors, 100 mm, made of plastic. Wire mesh base, mesh size 50 x 150 mm. Hinged door can be locked with a padlock (not included) Delivered partially assembled - easy final assembly. The specified max. loads are for even load distribution.

See full description
Specifications for Roll Container, 5-sided, Anti-Theft Protection
  • Mesh Material
    Steel
  • Mesh Size
    50x50mm
  • Mesh Height
    1450mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Mesh Size of Base
    50x150mm
  • Roll Container Model
    5-sided
  • Width
    720mm
  • Depth
    810mm
  • Height
    1630mm
  • Wheel Diameter
    100mm
  • Internal Width
    655mm
  • Wheel Type
    Plastic
  • Internal Depth
    755mm
  • Finish
    Zinc Plated By Galvanization
  • Number of Doors
    1