Whopper A Frame Nesting Roll Cage

Order Code: ZT3609268S

£369.99 Inc VAT (20%)


Description

This roll pallet is an unusually large A frame nesting roll cage. Its generous footprint of 780mm x 1120mm allure to its name as its considerably larger than a standard size roll pallet but with all the advantages that a nesting A frame has to offer. The footprint is similar to a Euro pallet size of 800mmx 1200mm so will fit economically in standard vehicles.

The mobile roll pallet is a 4 sided unit and has an unusual combination of 4 front doors allowing good access into the cage. The sides are infilled with a coarse mesh to secure small items and the 4 swivel castors make this a highly manoeuvrable roll cage.

The roll cage is manufactured from prime ERW-grade mild steel with joints welded for outstanding strength and durability. Bright electro-zinc plating with a lacquer coat comes as standard, other finishes are available to order.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Whopper A Frame Nesting Roll Cage
  • Type
    Nesting Roll Cage
  • Number of Doors
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome