Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Shelving & Racks - Various
19in Fixed Shelf - 0Z30369
By Intellinet
Order Code:
ZT1554577S
£51.99
each
Inc VAT (20%)
£259.95 minimum order value
Quantity
Price
Discount
1 - 4
£51.99
0%
5 +
£49.91
4%
5
Add to basket
Minimum order quantity: 5.
Get it by
Thu, 6th Mar
In Stock
GBP
259.95
https://www.zoro.co.uk/shop/storage-and-handling/shelving-and-racks-various/19in-fixed-shelf-0z30369/p/ZT1554577S
Add to quotation
View all Shelving & Racks - Various
Description
19in Fixed Shelf 2u Fixed Depth 350 Mm Black
Tags:
#BulkDiscount
Specifications
Specifications for 19in Fixed Shelf - 0Z30369
Width
482mm
Height
350mm
Depth
88mm
Type
Rack Shelf