0
1

4-SHELF Heavy Duty Rack 1040 x 430 x 1830mm 455kg per Shelf

Order Code: ZT1019360X

£159.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

4 Shelves
This racking system can be assembled in five ways and has uprights and beams made of heavy gauge steel with a corrosion resistant powder coating and rubber feet to protect the floor. It is easy to assemble, interlocking with just two nuts and bolts joining one upright frame to the next. The 430mm deep shelves are easily adjustable and can take up to 455kg UDL (uniformly distributed load) with the rack being fixed to a wall.

See full description
Specifications for 4-SHELF Heavy Duty Rack 1040 x 430 x 1830mm 455kg per Shelf
  • Shelf Capacity
    455kg
  • Depth
    430mm
  • Width
    1040mm
  • Type
    Heavy Duty Racking
  • MFR Part No.
    GRFLEX-361872
  • Height
    1830mm
  • Colour
    Grey
  • Additional Features
    Requires Rubber Mallet To Assembly
    Corrosion Resistant
    Self Assembly
    Heavy Gauge Steel
    Rubber Feet to Protect the Floor
  • Number of Shelves
    4
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome