0
1

5-SHELF Rack 1010 x 400 x 1830mm 100kg per Shelf

Order Code: ZT1019698X

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%

Order by 3pm, get it Tomorrow

Description

5 Shelves
This racking system has uprights and beams made of medium gauge steel with a corrosion resistant powder coating and rubber feet to protect the floor. It is easy to assemble, interlocking with no nuts and bolts to worry about. The shelves are easily adjustable and can take up to 100kg UDL (uniformly distributed load) with the rack being fixed to a wall.

See full description
Specifications for 5-SHELF Rack 1010 x 400 x 1830mm 100kg per Shelf
  • Shelf Capacity
    100kg
  • Number of Shelves
    5
  • MFR Part No.
    727101
  • Depth
    400mm
  • Width
    1010mm
  • Colour
    Grey
  • Additional Features
    Corrosion Resistant powder coating
    Self Assembly
    Supplied with Wooden Shelves
    Tools Required
  • Height
    1830mm
  • Type
    Standard Duty Shelving Bay
  • Material
    Steel
  • Shelf Material
    Plywood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome