Complete Bolt-Together Shelf Unit - Light Duty - Width X Depth 6500 X 500mm

Order Code: ZT2702516S

£1,499.99 Inc VAT (20%)


Description

Complete bolt-together shelf unit, light duty, zinc plated, shelf unit height 2000 mm, each with 5 shelves, 1300 mm wide, width x depth 6500 x 500 mm. Supplied = flat pack. Shelf unit type = shelf combination. Number of shelves = 25 pcs. Shelf depth = 500 mm. Max. shelf load = 125 kg. Shelf unit height = 2000 mm. Overall width = 6500 mm. Max. bay load = 625 kg. Shelf width = 1300 mm. Finish = zinc plated. Shelf unit height 2000 mm. Depth 500 mm. Shelf width 1300 mm. Model: standard and extension shelf unit. Max. bay load 625 kg. The specified max. load values are applicable with uniform load distribution. Additional shelves may be used if the specified max. bay load is observed.

See full description
Specifications for Complete Bolt-Together Shelf Unit - Light Duty - Width X Depth 6500 X 500mm
  • Load Capacity
    625kg
    125kg
  • Number of Shelves
    25
  • Width on Shaft
    1300mm
  • Supplied
    Flat Pack
  • Finish
    Zinc Plated
  • Shelf Capacity
    125kg
  • Overall Width
    6500mm
  • Shelf Depth
    500mm
  • Shelf Width
    1300mm
  • Shelf Unit Height
    2000mm
  • Shelf Type
    Shelf Combination

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome