Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Shelving & Racks - Various
Heavy Duty Galvanised Additional Shelf 1800X600mm Orange/Zinc 378890
By VFM
Order Code:
ZT1553113S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/storage-and-handling/shelving-and-racks-various/heavy-duty-galvanised-additional-shelf-1800x600mm-orange-zinc-378890/p/ZT1553113S
Add to quotation
View all Shelving & Racks - Various
Description
Heavy Duty Galvanised Additional Shelf 1800x600mm Orange/Zinc 378890
Specifications
Specifications for Heavy Duty Galvanised Additional Shelf 1800X600mm Orange/Zinc 378890
Width
600mm
Height
1800mm
Depth
300mm
MFR Part No.
SBY22555
Weight
16.06kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome