KRANE Rubber Tension Strap, Black/Red, Pack Of 2, Length 1200mm

Order Code: ZT2733754S

£79.99 Inc VAT (20%)


Description

KRANE rubber tension strap, black/red, pack of 2, length 1200 mm. Supplied = assembled. Length = 1200 mm. Width = 19 mm. Colour code = red/black. Material = rubber. Product type = accessories. The applied hooks are particularly stable and thereby suitable in additionally safeguarding your transported goods.

Specifications for KRANE Rubber Tension Strap, Black/Red, Pack Of 2, Length 1200mm
  • Product Type
    Accessories
  • Pack Quantity
    2
  • Material
    Rubber
  • Supplied
    Assembled
  • Length
    1200mm
  • Width
    19mm
  • Colour Code
    Red/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome