Mesh Cladding For Rear Panel, For Height 2000mm, 3 Securing Strips

Order Code: ZT2717147S

£149.99 Inc VAT (20%)


Description

Mesh cladding for rear panel, for height 2000 mm, 3 securing strips. Supplied = assembled. Material = zinc plated welded mesh. Finish = Bezinal coated. For shelf unit height = 2000 mm. Width = 1000 mm. Scope of delivery = without frame. Mesh wire thickness = 2.5 mm. Mesh size = 50x50 mm. Product type = accessories for boltless shelving units. Spot welded mesh with an all-round wire rim. Mesh size 50 x 50 mm, wire thickness 2.5 mm. Zinc plated surface. On request, this accessory can also be supplied for 1300 mm wide shelving units and for other depths.

See full description
Specifications for Mesh Cladding For Rear Panel, For Height 2000mm, 3 Securing Strips
  • Finish
    Bezinal Coated
  • Material
    Zinc Plated Welded Mesh
  • Supplied
    Assembled
  • Mesh Size
    50x50mm
  • Width
    1000mm
  • For Shelf Unit Height
    2000mm
  • Mesh Wire Thickness
    2.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome