Mesh Grid Shelf, Zinc Plated, HxWxD 40 X 1167 X 560mm, Max. Load 120 Kg

Order Code: ZT2738753S

£209.99 Inc VAT (20%)


Description

Mesh grid shelf, zinc plated, HxWxD 40 x 1167 x 560 mm, max. load 120 kg. Supplied = assembled. Height = 40 mm. Width = 1167 mm. Depth = 560 mm. Material = sheet steel, galvanised. Finish = zinc plated. Max. load = 120 kg. Product type = accessories for environmental cupboards. Mesh grid shelf, zinc plated. Height adjustable in increments of 25 mm. Max. load 120 kg. HxWxD 40 x 1167 x 560 mm.

Specifications for Mesh Grid Shelf, Zinc Plated, HxWxD 40 X 1167 X 560mm, Max. Load 120 Kg
  • Load Capacity
    120kg
  • Material
    Sheet Steel Galvanised
  • Supplied
    Assembled
  • Depth
    560mm
  • Width
    1167mm
  • Height
    40mm
  • Finish
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome