Rear Panel Cladding, Solid Sheet, For Height 2500mm, Zinc Plated

Order Code: ZT2706281S

£229.99 Inc VAT (20%)


Description

Rear panel cladding, solid sheet, for height 2500 mm, zinc plated. Supplied = assembled. Material = full sheet panelling. Finish = zinc plated. Colour = zinc plated. For shelf unit height = 2500 mm. Width = 1000 mm. Scope of delivery = incl. fixing clamps. Product type = accessories for boltless shelving units. Segment sheets chamfered on all sides, fixing clamps included. Placed on top of each other between the upright frames. Quick and easy self-assembly. On request, this accessory can also be supplied for 1300 mm wide shelving units and for other depths.

See full description
Specifications for Rear Panel Cladding, Solid Sheet, For Height 2500mm, Zinc Plated
  • Colour
    Zinc Plated
  • Material
    Full Sheet Panelling
  • Finish
    Zinc Plated
  • Supplied
    Assembled
  • Width
    1000mm
  • For Shelf Unit Height
    2500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome