Sheet Rack, 5 Compartments, LxWxH 1600 X 480 X 1000mm, Max. Shelf Load 300 Kg

Order Code: ZT2732520S

£1,199.99 Inc VAT (20%)


Description

Sheet rack, 5 compartments, LxWxH 1600 x 480 x 1000 mm, max. shelf load 300 kg. Supplied = flat pack. Overall width = 480 mm. Overall height = 1000 mm. Overall length = 1600 mm. Number of compartments = 5 pcs. Max. shelf load = 300 kg. Shelf width = 50 mm. Material = steel, zinc plated. For format min. = 80x120 mm. For format max. = 1600x1600 mm. Suitable for sheet thickness up to = 4 mm. Material with a specific weight up to = 9 kg/dm. Colour = zinc plated. Number/height of bars = 2 pcs. 120 mm high, 1 pc. 385 mm high, 1 pc. 640 mm high, 2 pcs. 900 mm high. Product type = sheet racks. For sheet steel, wooden and plastic boards. Plug in partitioning frames made of tubular steel with screw stop. Sheet steel base plates with guides and rectangular tubes to keep loaded material secure. Zinc plated base plates and bars.

See full description
Specifications for Sheet Rack, 5 Compartments, LxWxH 1600 X 480 X 1000mm, Max. Shelf Load 300 Kg
  • Material
    Steel, Zinc Plated
  • Colour
    Zinc Plated
  • Supplied
    Flat Pack
  • Product Type
    Sheet Racks
  • Load Capacity
    300kg
  • Width on Shaft
    50mm
  • Shelf Capacity
    300kg
  • Overall Height
    1000mm
  • Overall Width
    480mm
  • Overall Length
    1600mm
  • Shelf Width
    50mm
  • Number of Compartments
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome