Side Panel Cladding, Solid Sheet, Height 2500mm, For Depth 400mm, Zinc Plated

Order Code: ZT2706087S

£129.99 Inc VAT (20%)


Description

Side panel cladding, solid sheet, height 2500 mm, for depth 400 mm, zinc plated. Supplied = assembled. Material = full sheet panelling. Finish = zinc plated. Colour = zinc plated. For shelf unit height = 2500 mm. For shelf depth = 400 mm. Scope of delivery = incl. fixing clamps. Product type = accessories for modular boltless shelving units. Can be used as an end panel or intermediate panel. Segment sheets perforated on the sides, fixing clamps included. Overlapping when inserted in the upright frames. Prices without frames.

See full description
Specifications for Side Panel Cladding, Solid Sheet, Height 2500mm, For Depth 400mm, Zinc Plated
  • Finish
    Zinc Plated
  • Material
    Full Sheet Panelling
  • Colour
    Zinc Plated
  • Supplied
    Assembled
  • For Shelf Depth
    400mm
  • For Shelf Unit Height
    2500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome