Spacer, Length 200mm, Zinc Plated

Order Code: ZT2688297S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£65.796%


Description

Spacer, length 200 mm, zinc plated. Supplied = flat pack. Colour = zinc plated. Length = 200 mm. Material = steel. Product type = accessories for pallet racking. All components are designed and manufactured according to applicable standards and safety regulations. Connects 2 individual uprights to create a double-sided shelf system. 2 required for each upright.

Specifications for Spacer, Length 200mm, Zinc Plated
  • Colour
    Zinc Plated
  • Material
    Steel
  • Supplied
    Flat Pack
  • Product Type
    Accessories for Pallet Racking
  • Length
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome