X-STORE 2.0 Support Upright For Element Height 1100mm, Height 825mm, Black

Order Code: ZT2703803S

£99.99 Inc VAT (20%)


Description

X-STORE 2.0 support upright for element height 1100 mm, height 825 mm, black. Supplied = pre-assembled, final assembly by customer. Material = steel, powder coated. Height = 825 mm. Width = 50 mm. Depth = 50 mm. Colour = graphite black RAL 9011. Product type = accessories for machine protective fencing. Floor clearance 100 mm. Only for elements with a height of 1100 mm. Installation from the rear.

See full description
Specifications for X-STORE 2.0 Support Upright For Element Height 1100mm, Height 825mm, Black
  • Colour
    Graphite Black
  • Material
    Steel Powder Coated
  • Width
    50mm
  • Depth
    50mm
  • Height
    825mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome