150mm Poly Tyre/Nylon Centre Wheel PL/BR

Order Code: ZT1058353X

£10.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.390%
5 - 9£9.974%
10 - 19£9.568%
20 +£9.1412%


Description

This castor is suitable for use on most surfaces and is designed to perform effectively in humid environments where medium harsh chemicals may be present. Its quiet running "cushioned" tyre ensures a smooth operation while minimising noise, making it ideal for various applications. With an operating temperature range of -20°C to 80°C, this castor offers versatility; however, it is not recommended for use with mineral or organic acids to ensure its durability and longevity.

Features and Benefits
• Suitable for use on most surfaces, providing flexibility for various applications and environments
• Effectively resists medium harsh chemicals, ensuring durability and reliability in challenging environments
• Quiet running with "cushioned" tyre promotes a smooth and quiet operation, enhancing user experience and protecting sensitive floors
• Operating temperature range of -20°C to +80°C, adaptable for different conditions, ensuring optimal performance across a wide range of temperatures

See full description
Specifications for 150mm Poly Tyre/Nylon Centre Wheel PL/BR
  • Load Capacity
    280kg
  • Wheel Material
    Nylon
  • Wheel Diameter
    150mm
  • MFR Part No.
    601104
  • Tread Width
    40mm
  • Tyre Colour
    Red
  • Tyre Material
    Polyurethane
  • Overall Height
    185mm
  • Mount Type
    Directional Lock
  • Product Type
    Wheel
  • Braked
    Unbraked
  • Castor Type
    Single
  • Fixed Or Swivel
    Swivel
  • Duty Type
    Heavy Duty
  • Wheel Type
    No
  • Temperature Range
    20C to 80C�C
  • Applications
    Sack Trucks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome