ESD Elastic Rubber Tyre, Wheel X Width 125 X 40 mm, Max. Load 250 kg, Swivel Castor

Order Code: ZT3148601S

£159.99 Inc VAT (20%)


Description

ESD elastic rubber tyre, wheel Ø x width 125 x 40 mm, max. load 250 kg, swivel castor. Supplied = assembled. Wheel diameter = 125 mm. Structure = swivel castor. Wheel material = rubber - solid rubber - elastic. Material of rim = aluminium. Housing material = steel. Max. load at 4 km/h = 250 kg. Type of mounting = with top plate. Wheel width = 40 mm. Overall height = 155 mm. Wheel bearing = ball bearing. Swivel castor offset = 48 mm. Screw hole diameter = 11 mm. Swivel castor plate dimensions = 135x110 mm. Screw hole spacing = 105x75/80 mm. Housing surface = zinc plated. Shore hardness = 63 A. On aluminium rim. Max. electrical conductivity R < 10^4 Ω. Very smooth running. Swivel bearing with double ball race.

See full description
Specifications for ESD Elastic Rubber Tyre, Wheel X Width 125 X 40 mm, Max. Load 250 kg, Swivel Castor
  • Housing Material
    Steel
  • Overall Height
    155mm
  • Rim Material
    Aluminium
  • Wheel Width
    40mm
  • Wheel Diameter
    125mm
  • Wheel Bearing
    Ball Bearing
  • Screw Hole Diameter
    11mm
  • Housing Surface
    Zinc Plated
  • Mount Type
    With top plate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome