ESD Polypropylene Wheel, Wheel X Width 150 X 40 mm, Fixed Castor

Order Code: ZT3148647S

£109.99 Inc VAT (20%)


Description

ESD polypropylene wheel, wheel Ø x width 150 x 40 mm, fixed castor. Supplied = assembled. Wheel diameter = 150 mm. Structure = fixed castor. Wheel material = plastic - polypropylene. Material of rim = polypropylene. Housing material = steel. Max. load at 4 km/h = 300 kg. Type of mounting = with top plate. Wheel width = 40 mm. Overall height = 185 mm. Wheel bearing = ball bearing. Screw hole diameter = 11 mm. Fixed castor plate dimensions = 135x110 mm. Screw hole spacing = 105x75/80 mm. Housing surface = zinc plated. Shore hardness = 70 D. On polypropylene rim. Max. electrical conductivity R < 10^4 Ω. Smooth running. Swivel bearing with double ball race.

See full description
Specifications for ESD Polypropylene Wheel, Wheel X Width 150 X 40 mm, Fixed Castor
  • Wheel Diameter
    150mm
  • Overall Height
    185mm
  • Product Type
    Fixed Castor
  • Wheel Width
    40mm
  • Housing Material
    Steel
  • Rim Material
    Polypropylene
  • Screw Hole Diameter
    11mm
  • Mount Type
    With Top Plate
  • Wheel Bearing
    Ball Bearing
  • Housing Surface
    Zinc Plated
  • Shore Hardness
    70 D