ESD Polypropylene Wheel, Wheel X Width 200 X 50 mm, Swivel Castor

Order Code: ZT3148776S

£179.99 Inc VAT (20%)


Description

ESD polypropylene wheel, wheel Ø x width 200 x 50 mm, swivel castor. Supplied = assembled. Wheel diameter = 200 mm. Structure = swivel castor. Wheel material = plastic - polypropylene. Material of rim = polypropylene. Housing material = steel. Max. load at 4 km/h = 300 kg. Type of mounting = with top plate. Wheel width = 50 mm. Overall height = 235 mm. Wheel bearing = ball bearing. Screw hole diameter = 11 mm. Swivel castor plate dimensions = 135x114 mm. Screw hole spacing = 102x75/80 mm. Housing surface = zinc plated. Shore hardness = 70 D. On polypropylene rim. Max. electrical conductivity R < 10^4 Ω. Smooth running. Swivel bearing with double ball race.

See full description
Specifications for ESD Polypropylene Wheel, Wheel X Width 200 X 50 mm, Swivel Castor
  • Wheel Width
    50mm
  • Product Type
    Swivel Castor
  • Rim Material
    Polypropylene
  • Wheel Diameter
    200mm
  • Overall Height
    235mm
  • Housing Material
    Steel
  • Wheel Bearing
    Ball Bearing
  • Shore Hardness
    70 D
  • Screw Hole Diameter
    11mm
  • Housing Surface
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome