1200kg Eco Powered Straddle Stacker - 2930mm Lift Height

Order Code: ZT1172337P

£8,999.99 Inc VAT (20%)


Description

A high quality powered straddle stacker offering value and versatility for general workplace and warehouse applications with small dimensions for easy movement in confined spaces

Capacity: 1200kg @ 600mm Load Centre
Lift Height: 1520mm
Maximum Mast Height: 2930mm
Lowered Height: 60mm
Length To Face Of Forks: 580mm
Fork Spread: 35/100/1070mm
Overall Length: 1650mm
Overall Width: 1135/1235/1335/1435mm
Fork Carriage Width: 800mm
Turning Radius: 1404mm
Battery: 2 x 12V/105Ah
Charger: Built In

Powered Drive & Elevation
Ergonomically deisgned tiller head to increase efficiency
AMP connector & durable electric wires
Mono mast
Emergency disconnector & multi lifting switch
Anti-roll braking system
Self diagnostic signal on digital display
Battery discharge indicator & hour meter

See full description
Specifications for 1200kg Eco Powered Straddle Stacker - 2930mm Lift Height
  • Product Type
    Eco Powered Straddle Stacker
  • Lift Height
    1520mm
  • Overall Length
    1650mm
  • Load Capacity
    1200kg
  • Fork Carriage Width
    800mm
  • Length To Face of Forks
    580mm
  • Lowered Height
    60mm
  • Maximum Mast Height
    2930mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome