600kg Mini Counter Balanced Powered Stacker - 3896mm Lift Height

Order Code: ZT1172338P

£12,999.99 Inc VAT (20%)


Description

Mini Counterbalanced Powered Stacker, gives a general handling capability. Lightweight, efficient, reliable and compact

Capacity: 600kg

Lift Height: 2700mm
Maximum Lift Height: 3896mm
Minimum Lift Height: 1885mm
Chassis Length: 1920mm
Overall Width: 850/798mm
Fork Spread: 35/100/920mm
Fork Carriage Width: 820mm
Distance Between Forks: 200-560mm
Overall Length: 1920mm
Overall Width: 850/798mm
Battery: 24V/165Ah
Drive Motor: AC 1.5Kw/24V
Net Weight: 1300kg
Anti Roll Back Control
Lift Lockout Below 20% Power
Fully Programmable Parameters

See full description
Specifications for 600kg Mini Counter Balanced Powered Stacker - 3896mm Lift Height
  • Product Type
    Counter Balanced Powered Stacker
  • Capacity
    600kg
  • Lift Height
    2700mm
  • Fork Carriage Width
    820mm
  • Maximum Lift Height
    3896mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome