Drawbar Stacker, Telescopic Mast, Max. Load 1200 Kg, Lifting Range 90 - 3500mm

Order Code: ZT2733844S

£18,999.99 Inc VAT (20%)


Description

Drawbar stacker, telescopic mast, max. load 1200 kg, lifting range 90 - 3500 mm. Supplied = assembled. Lifting range = 90 - 3500 mm. Fork length = 1150 mm. Fork width = 150 mm. Distance across forks = 560 mm. Length = 1760 mm. Width = 800 mm. Overall height = 2250 mm. Min. lifting speed = 110 mm/s. Max. lifting speed = 190 mm/s. Min. driving speed = 4.7 km/h. Max. driving speed = 5.2 km/h. Climbing performance with load = 5 %. Climbing performance without load = 10 %. Design of mast = telescopic mast. Turning radius = 1430 mm. Thickness of fork prong = 70 mm. Battery = 2x12 V/110 Ah. Battery charger = 1.5 A impulse charger. Working gangway for pallet length = 2210 mm. Fork roller material = polyurethane. Fork roller version = single. Fork roller diameter = 82 mm. Fork roller width = 70 mm. Stacker with equivalent to pallet width of 800 mm - ideal for narrow aisles and passageways in pallet racks. Completely new generation of devices. Developed for a long lifespan with moderate maintenance costs. Energy saving MOS-FET drive control with proportional speed regulation. Creep speed possible with drawbar in upright position when space is tight. Solid steel frame all round for protection in the event of collisions. Drive unit easily accessible from above after raising the ABS plastic housing. The machine does not have to be raised. Multifunction display for operating hours, battery status and charge indicator. The devices are fully compliant with the requirements of directive 2006/42/EC. CE compliant. With horn, emergency stop switch and all-round foot protection. Maintenance free AGM batteries ensure operation for up to 3 hours. Safety steering unit with ergonomic controls All functions can be controlled from the steering unit. Precise, infinite speed control and braking. Soft valve switch for smooth lifting and lowering when moving. Horn button. Safety switch to protect the driver. Activated by counter force from change in direction of travel. Creep speed: Drive with drawbar in upright position at slower speeds. Eccentric steering: For a clear view past the mast. Practical in narrow aisles. Brakes automatically when the drawbar is released. Symmetrical traversing gear: DC motor. Constant speed proportional to rotary wing movement. High stability. Electronic steering: Increased safety. Energy saving MOS steering, starts, accelerates and brakes smoothly and precisely. Load remains steady, no danger for the operator or the stacked goods. Manoeuvres exactly to the millimetre. Diagnostic system. Polyurethane single fork rollers. Available on request: - Greater lifting heights - Different fork lengths - Custom load support equipment and much more

See full description
Specifications for Drawbar Stacker, Telescopic Mast, Max. Load 1200 Kg, Lifting Range 90 - 3500mm
  • Supplied
    Assembled
  • Fork Roller Type
    Single
  • Width
    800mm
  • Distance Across Forks
    560mm
  • Length
    1760mm
  • Fork Roller Width
    70mm
  • Overall Height
    2250mm
  • Product Type
    Electric Drawbar Stacker
  • Battery Charger
    1.5 A Impulse Charger
  • Thickness of Fork Prong
    70mm
  • Lifting Range
    90 - 3500mm
  • Fork Roller Diameter
    82mm
  • Fork Width
    150mm
  • Turning Radius
    1430mm
  • Battery
    2x12 V / 110 Ah
  • Driving Speed
    5.2 Km/H
  • Fork Length
    1150mm
  • Roller Material
    Polyurethane
  • Lifting Speed
    190mm/s
  • Design of Mast
    Telescopic Mast

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome