Drum Tilting Unit Tipping Using Stacker Hydraulic System Zinc Plated

Order Code: ZT4131426S

£5,999.99 Inc VAT (20%)


Description

Drum tilting unit, tipping using stacker hydraulic system, zinc plated. Supplied = assembled. Finish = zinc plated. Colour = zinc plated. Max. fork cross section = 150x60 mm. Distance across forks = 650 mm. Height = 475 mm. Length = 1245 mm. Width = 1000 mm. Max. load = 360 kg. Model = for forklift operation. Number of drums = 1 pcs. Weight = 83 kg. Forklift pocket spacing = 650 mm. Internal forklift pocket dimensions WxH = 170x75 mm. Product type = drum tippers. Tipping with lifting cylinder using stacker hydraulic system. Self-locking gearbox. Drum holder with cam type lock. For 200 l steel drums. 180° rotation. Drum holder with rotary mechanism. Drum tipper for use with a stacker for picking up, transporting and emptying 200 l steel bung drums and steel lidded drums in measured quantities. For drum Ø 560 mm (+10/-25 mm) Stable base frame, protected from accidental slippage.

See full description
Specifications for Drum Tilting Unit Tipping Using Stacker Hydraulic System Zinc Plated
  • Product Type
    Drum tilting unit
  • Height
    475mm
  • Length
    1245mm
  • Width
    1000mm
  • Finish
    Zinc Plated