Electric Drawbar Stacker, Max. Load 1200 kg, Fork Dimensions 1150 X 570 mm

Order Code: ZT3150736S

£10,299.99 Inc VAT (20%)


Description

Electric drawbar stacker, max. load 1200 kg, fork dimensions 1150 x 570 mm. Supplied = assembled. Lifting range = 86 - 3300 mm. Fork length = 1150 mm. Fork width = 170 mm. Distance across forks = 570 mm. Length = 1717 mm. Width = 800 mm. Overall height = 2256 mm. Min. lifting speed = 110 mm/s. Max. lifting speed = 220 mm/s. Min. driving speed = 3.6 km/h. Max. driving speed = 3.8 km/h. Climbing performance with load = 4 %. Climbing performance without load = 10 %. Design of mast = duplex mast. Turning radius = 1390 mm. Thickness of fork prong = 60 mm. Battery = 2x12 V/85 Ah. Battery charger = 24 V/10 A. Working gangway for pallet length = 2225 mm. Fork roller material = polyurethane. Fork roller version = single. Fork roller diameter = 74 mm. Fork roller width = 72 mm. Steering wheel width = 70 mm. Steering wheel diameter = 210 mm. Fully electric drawbar stacker. Reasonably priced entry level model. Compact design. Simple and reliable - this is what you'd expect from today's lifting and conveyor devices. This drawbar stacker combines both qualities, and additionally convinces with its low purchase price. The electric drawbar stacker lifts pallets up to 1000 kg and features a max. lifting height of 3300 mm. Stacking pallets has never been this cost effective. The compact dimensions mean the drawbar stacker can also be moved through narrow aisles in the warehouse without problems. Installation of the drawbar on the side also allows a good view of the pallet to be moved, and makes navigation easier. Duplex mast The drawbar stacker is equipped with a duplex mast. It features 2 mast profiles with 3 hydraulic lifting cylinders. Over the course of the lifting process, the lifting runner starts with a free lift function and therefore moves through the full length of the inner frame. Only then does the inner frame emerge. Gel battery - resistant to vibrations The electric drawbar stacker is equipped with an effective gel battery and integrated battery charger, offering its user maximum flexibility. Gel batteries have the advantage of providing greater protection from vibrations. The encapsulated design also makes handling easier and improves safety. The user need not fear any leakage from an intact gel battery. Maintenance The tried-and-tested and high quality components means maintenance or any repairs are extremely easy, and are also completed extremely rapidly. This makes the drawbar stacker very cost effective to operate.

See full description
Specifications for Electric Drawbar Stacker, Max. Load 1200 kg, Fork Dimensions 1150 X 570 mm
  • Product Type
    Electric Drawbar Stacker
  • Fork Length
    1150mm
  • Fork Width
    170mm
  • Overall Height
    2256mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome