Manual Platform Stacker, 1580MM Lift Height

Order Code: ZT3078052S

1750mm
£1,199.99 Inc VAT (20%)


Description

Capacity kg at Load Centre mm: 400.
Capacity kg: 400.
Fork Height Lowered mm: 180.
Fork Height Raised mm: 1580.
Fork Wheel Diameter mm: 125.
Lift Height mm: 1580.
Lifting Height mm: 1580.
Material: Steel.
Max. Platform Height mm: 1580.
Min. Platform Height mm: 180.
Overall Height mm: 1750.
Overall Length mm: 940.
Overall Width mm: 595.
Platform Length mm: 650.
Platform Width mm: 595.
Steering Castor Material: 125.
Weight kg: 82.Capacity 400kg. Foot operated hydraulic lift. Platform L x W: 650 x 595mm. Simple, precision hand operated lowering mechanism. On 125mm dia. noise free wheels and castors. Robust construction with chrome plated framework. Conforms to EN1757-1:2001.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome