Manual Winch Stacker, Max. Load 300 Kg, Overall Height 1650mm

Order Code: ZT2714515S

£3,299.99 Inc VAT (20%)


Description

Manual winch stacker, max. load 300 kg, overall height 1650 mm. Supplied = assembled. Lifting range = 90 - 1150 mm. Fork length = 600 mm. Distance across forks = 540 mm. Fork width = 90 mm. Length = 1070 mm. Width = 570 mm. Overall height = 1650 mm. Lift per crank rotation = 30 mm. Lift drive = hand winch. Wheel fittings = 2 steering wheels with double stops, 2 fork rollers. Castor diameter front/rear = 80/200 mm. Steering wheel material = solid rubber. Fork roller material = nylon. Finish = powder coated. Colour = light blue RAL 5012. Max. load 300 kg. Very manoeuvrable, short 600 mm forks. Safety winch with steel cable and recoil brake. Millimetre accurate height adjustment, 30 mm lift per crank rotation. Without hydraulics, virtually maintenance free - no loss of oil possible. Lifting runners with flanged rollers. Powder coated, light blue RAL 5012 as standard. 2 solid rubber steering wheels with double stops, wheel 200 mm. 2 nylon fork rollers, wheel 80 mm. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Manual Winch Stacker, Max. Load 300 Kg, Overall Height 1650mm
  • Colour
    Light Blue
  • Distance Across Forks
    540mm
  • Steering Wheel Material
    Solid Rubber
  • Supplied
    Assembled
  • Width
    570mm
  • Overall Height
    1650mm
  • Length
    1070mm
  • Product Type
    Manual Winch Stacker
  • Lifting Range
    90 - 1150mm
  • Lift Per Crank Rotation
    30mm
  • Lift Drive
    Hand Winch
  • Roller Material
    Nylon
  • Fork Length
    600mm
  • Finish
    Powder-coated
  • Fork Width
    90mm
  • Castor Diameter (Front / Rear)
    80 / 200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome