Pallet Lifter, With 2 X 40° Tilt Function, Lifting Range 50 - 930mm, Max. Load 1500 Kg

Order Code: ZT2686520S

£29,999.99 Inc VAT (20%)


Description

Pallet lifter, with 2 x 40° tilt function, lifting range 50 - 930 mm, max. load 1500 kg. Supplied = pre-assembled, final assembly by customer. Max. load = 1500 kg. Lifting range = 50 - 930 mm. Platform design = closed. Lifting time = 26 sec. Power = 0.75 kW. Operating voltage = 400 V. Control voltage = 24 V. Lift drive = electro-hydraulic. Platform colour = signal orange RAL 2010. Platform material = steel. Platform finish = sheet metal. Finish = sheet metal. Frame colour = light grey RAL 7035. Internal width = 840 mm. Product type = pallet lifters. Lift = 880 mm. Lifting capacity at full load in multiple-shift operations = max. 10 cycles per hour. Lifting time without load = 26 sec. Lifting time with full load = 26 sec. Platform width = 840 mm. The pallet lifters made by EdmoLift allow items to be lifted to a working height of up to 970 mm with no effort at all. The pallet lift provides legroom and space for the user's feet on three sides, with this excellent degree of accessibility ensuring work proceeds smoothly. Pallets, mesh pallets or containers can be placed directly on the pallet lifter using a pallet truck or forklift truck. Product features - Customer-specific adaptations possible, we will provide forks tailored to your specific requirements on request - Good accessibility from three sides - Compliant with EN 1570-1 - features the CE mark - 24 V DC control unit and operating devices with dead man switch - Electrical system compliant with IP54 - Overload protection - Adjustable, high sensitivity protective bars on the outside of the forks - Pallet lifters feature electrical safety valves. TSL/TSE do not feature mechanical service locks - Maintenance free bearings These pallet lifters are equipped with a variable tilting function and can be tilted to the left or right by 40°. This makes the work much easier, as it opens an ''ergonomic window'' that helps the operator to avoid stretching, while ensuring a good overview of the contents of the load unit.

See full description
Specifications for Pallet Lifter, With 2 X 40° Tilt Function, Lifting Range 50 - 930mm, Max. Load 1500 Kg
  • Load Capacity
    1500kg
  • Finish
    Sheet Metal
  • Product Type
    Pallet Lifters
  • Frame Colour
    Light Grey
  • Platform Width
    840mm
  • Internal Width
    840mm
  • Lifting Time With Full Load
    26
  • Lifting Time Without Load
    26
  • Lift Drive
    Electro-Hydraulic
  • Platform Finish
    Sheet Metal
  • Lift
    880mm
  • Lifting Range
    50 - 930mm
  • Control Voltage
    24V
  • Platform Colour
    Signal Orange
  • Platform Material
    Steel
  • Lifting Time
    26
  • Power
    0.75kg/mm
  • Platform Design
    Closed
  • Operating Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome